Shop All Vanity Lights
Thomas
Kingston 2Light Vanity Light in Oil Rubbed Bronze with White Glass
Mfr # 1452BB/10
Zoro # G208432617
product price: $101.25
/ea
Free Shipping & Returns
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 in
- Length 9 in
- Width 13 in
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 1452BB/10
- Zoro # G208432617
- UPC # 748119076904
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10 in |
Length | 9 in |
Width | 13 in |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A19 |
Number of Lights | 2 |
Light Type | Medium - E26 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Kingston |
Housing Material | Glass |
Glass Color | White |
Description
Kingston 2Light Vanity Light in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- NEBO Rechargeable 1500 Lumen Headlamp featuring Flex Fuel (NEB-HLP-0008)
- GE LAMPS GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb (MVR250/U/PA)
- PROJEX 150 W Clamp Lamp (4151P)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- QUOIZEL Hollister Vanity Light (HS8603C)
- Thomas Vanity Lights