Shop All Semi-Flushmount Lights
Thomas
Jackson 1Light Semi Flush in Oil Rubbed Bronze with Light Amber Glass, Includes LED Bulbs
Mfr # 1301CS/10-LED
Zoro # G608432552
Free Shipping & Returns
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Jackson
- Finish Oil Rubbed Bronze
- Glass Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # 1301CS/10-LED
- Zoro # G608432552
- UPC # 888888880098
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Jackson |
Item | Semi Flush Mount |
Finish | Oil Rubbed Bronze |
Glass Color | Amber |
Description
The Jackson Collection has exquisite detail that highlights the rich finish The clean lines and timeless design gives any home an inviting appeal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 30-Pack (LR34158-30PK)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- SYLVANIA T8 Fluorescent 30Pk (FO32/841/ECO)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W (65904)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- Thomas Semi-Flushmount Lights