Shop All Sconces
Thomas
Homestead 9'' High 3Light Sconce, Colonial Bronze
Mfr # SL710323
Zoro # G308433613
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 24 in
- Fixture Voltage 120
- Finish Colonial Bronze
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 in |
Width | 24 in |
Length | 7.5 in |
Details
Fixture Voltage | 120 |
Finish | Colonial Bronze |
Item | Sconce |
Glass Color | White |
Housing Material | Metal |
Series | Homestead |
Lighting Technology | Incandescent |
Lamp Watts | 100 |
Description
Homestead 9'' High 3Light Sconce Colonial Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Blue, 6PK (40468-SU)
- ILC Replacement for Advanced UV 7330wsa replacement light bulb lamp (7330WSA ADVANCED UV)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- VAXCEL INTERNATIONAL Chapeau Smart Lighting Swing Arm Wall Light (W0201)
- NORWELL Ava LED Sconce 24 (9740-BA-MA)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- Thomas Sconces