Shop All Vanity Lights
Thomas
Hamilton 2Light Vanity Light in Oil Rubbed Bronze with White Glass
Mfr # 2302BB/10
Zoro # G608432934
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11 in
- Length 8 in
- Width 15 in
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 2302BB/10
- Zoro # G608432934
- UPC # 748119075730
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11 in |
Length | 8 in |
Width | 15 in |
Details
Item | Vanity Light |
Color | Black |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A19 |
Number of Lights | 2 |
Light Type | Medium - E26 |
Shade Material | Glass |
Housing Material | Glass |
Series | Hamilton |
Glass Color | White |
Lamp Watts | 100 |
Description
Hamilton 2Light Vanity Light in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, LED, Flood Light, 90W, 5000K, 12758L, 120V-277V, Bronze (65/618)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Lamptech M250U (M250U)
- ILC Replacement for Aquafine 3050 replacement light bulb lamp (3050 AQUAFINE)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- Thomas Vanity Lights