Shop All Sconces
Thomas
Farmington 14'' High 1Light Sconce, Oil Rubbed Bronze
Mfr # CN110171
Zoro # G008433517
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 5 in
- Fixture Voltage 120
- Finish Oil Rubbed Bronze
- Series Farmington
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 in |
Width | 5 in |
Length | 4 in |
Details
Fixture Voltage | 120 |
Finish | Oil Rubbed Bronze |
Item | Sconce |
Glass Color | No Shade |
Series | Farmington |
Lamp Type | B11 |
Housing Material | Metal |
Lamp Watts | 60 |
Lighting Technology | Incandescent |
Description
Farmington 14'' High 1Light Sconce Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Karl Storz Urban US1 replacement light bulb lamp (URBAN US1 KARL STORZ)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- ADVANCE PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast (ICN-132-MC)
- ILC Replacement for Furnlite Tf416 replacement light bulb lamp (TF416 FURNLITE)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6087)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- Thomas Sconces