Shop All Vanity Lights
Thomas
Elipse 48'' Wide 5Light Vanity Light, Painted Bronze
Mfr # SL744563
Zoro # G008433753
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 9.5 in
- Length 8 in
- Width 48 in
- Housing Finish Painted Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL744563
- Zoro # G008433753
- UPC # 20389174499
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5 in |
Length | 8 in |
Width | 48 in |
Details
Color | Bronze |
Item | Vanity Light |
Housing Finish | Painted Bronze |
Voltage | 120 |
Number of Lights | 5 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Housing Material | Metal |
Lighting Technology | Incandescent |
Series | Elipse |
Glass Color | White |
Lamp Watts | 100 |
Description
Elipse 48'' Wide 5Light Vanity Light Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- VISION-LUXO Magnifier Light, 3 Diopter, 30" Arm Length (LFG028216)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Park Slope 25'' Wide 5Light Vanity Light, Brushed Nickel (CN330512)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- Thomas Vanity Lights