Shop All Vanity Lights
Thomas
Elipse 24'' Wide 3Light Vanity Light, Painted Bronze
Mfr # SL744363
Zoro # G108433653
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 9.5 in
- Length 8 in
- Width 24 in
- Housing Finish Painted Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # SL744363
- Zoro # G108433653
- UPC # 20389174468
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.5 in |
Length | 8 in |
Width | 24 in |
Details
Color | Bronze |
Item | Vanity Light |
Housing Finish | Painted Bronze |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Elipse |
Housing Material | Metal |
Lighting Technology | Incandescent |
Glass Color | White |
Description
Elipse 24'' Wide 3Light Vanity Light Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- HOLIDAY BRIGHT LIGHTS LED C7 Commercial Light Set Sockets - Pack of 100 (9610643)
- ILC Replacement for Grainger 3vpx1 replacement light bulb lamp (3VPX1 GRAINGER)
- A2Z SCILAB BLACK Reusable NURSE Penlight Pocket Medical LED with Pupil Gauge (A2Z-ZR584)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Park Slope 25'' Wide 5Light Vanity Light, Brushed Nickel (CN330512)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- Z-LITE Archer 5 Light Vanity, Brushed Nickel & Clear (344-5V-BN)
- Thomas Vanity Lights