Shop All Pendants
Thomas
Elipse 18'' Wide 1Light Pendant, Painted Bronze
Mfr # SL820063
Zoro # G008433609
product price: $120.15
/ea
Free Shipping & Returns
$120.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 10 in
- Length 18 in
- Width 18 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 in |
Length | 18 in |
Width | 18 in |
Details
Color | Bronze |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Item | Pendant |
Finish | Painted Bronze |
Glass Color | White |
Material | Metal |
Watts | 150 |
Series | Elipse |
Lighting Technology | Incandescent |
Description
Elipse 18'' Wide 1Light Pendant Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for L & E 65-71/3 750w replacement light bulb lamp (65-71/3 750W L & E)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Zeiss, Microscope 30W 6V (MICROSCOPE 30W 6V)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- Thomas Pendants