Shop All Diaphragm Compressors & Vacuum Pumps
Thomas
Compressor/Vacuum Pump, 60 Hz, 115V
Mfr # 150057
Zoro # G2977974
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- Voltage 115V AC
- Full Load Amps 0.37
- Max. Vacuum 8.0 in Hg
- Max. PSI Cont./Int. 4.0/4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 150057
- Zoro # G2977974
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/8 in |
Outlet Size | 1/8 in |
Overall Width | 5 in |
Overall Length | 4.62 in |
Overall Height | 3.33 in |
Inlet Size and Type | 1/8 in NPT |
Outlet Size and Type | 1/8 in NPT |
Description
Compressor/Vacuum Pump, Output Power 21 W, Voltage 115V AC, Maximum Vacuum 8 in Hg, Maximum Continuous Pressure 4 psi, Maximum Intermittent Pressure 4 psi, Maximum Flow Rate 2.05 cfm @ 0 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Outlet Size 1/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 0.37 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- PARKER Service Kit, 3 Way, B Series (PS2871P)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- THOMAS Vacuum Pump, 1/15 HP, 60 Hz, 115V (900-58)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- URREA Hand vacuum pump kit (2012)
- Thomas Vacuum Pumps & Blowers