Shop All Flushmount Lights
Thomas
Clarion 15'' Wide 1Light Flush Mount, Brushed Nickel
Mfr # CL782022
Zoro # G708433596
product price: $139.05
/ea
Free Shipping & Returns
$139.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Length 15 in
- Width 15 in
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CL782022
- Zoro # G708433596
- UPC # 748119115351
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 in |
Width | 15 in |
Height | 3 in |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 860 |
Watts | 24 |
Dimmable | Yes |
Glass Color | No Shade |
Item | Flush Mount |
Number of LEDs | 1 |
Color Rendering Index | 90 |
Series | Clarion |
Color Temperature | 3000K |
Light Color | Warm White |
Housing Material | Metal |
Color | Nickel |
Lighting Technology | LED |
Description
Clarion 15'' Wide 1Light Flush Mount Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 8 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Dimmable (40671)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 400 Lumens, 4PK (862776)
- ELCO LIGHTING 5 Metal Stepped Baffle with Coil Springs Trim" (ELM530W)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 220V (S7942)
- THOMAS Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze (CL791331)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624-BS/OPL)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- LALIA HOME 12.4in Four Light Squared Metal Semi Flush Mount Celling Light Fixture, Exposed Lights, Black (LHM-2006-BK)
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- Thomas Flushmount Lights