Shop All Flushmount Lights
Thomas
Ceiling Essentials 8'' Wide 1Light Flush Mount, White
Mfr # SL3258
Zoro # G208433775
product price: $21.60
/ea
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Length 8 in
- Voltage 120
- Height 5 in
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL3258
- Zoro # G208433775
- UPC # 20389044341
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8 in |
Width | 8 in |
Height | 5 in |
Details
Housing Finish | White |
Voltage | 120 |
Watts | 60 |
Glass Color | White |
Item | Flush Mount |
Lighting Technology | Incandescent |
Type | Medium |
Series | Ceiling Essentials |
Color | White |
Housing Material | Metal |
Number of LEDs | 1 |
Description
Ceiling Essentials 8'' Wide 1Light Flush Mount White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- THOMAS Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze (CL791331)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- COMPONENT HARDWARE Recessed Mount 53W Natural White Strip (LED-L82-1040-50N)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- PROGRESS LIGHTING Apogee LED Flush Mount (P350070-009-30)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- Thomas Flushmount Lights