Shop All Flushmount Lights
Thomas
Ceiling Essentials 14'' Wide 2Light Flush Mount, Brushed Nickel
Mfr # SL876278
Zoro # G208433706
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Length 14 in
- Voltage 120
- Height 6 in
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL876278
- Zoro # G208433706
- UPC # 20389152992
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 in |
Width | 14 in |
Height | 6 in |
Details
Housing Finish | Brushed Nickel |
Voltage | 120 |
Watts | 60 |
Glass Color | Clear |
Item | Flush Mount |
Series | Ceiling Essentials |
Number of LEDs | 2 |
Housing Material | Metal |
Lighting Technology | Incandescent |
Color | Nickel |
Type | Medium |
Description
Ceiling Essentials 14'' Wide 2Light Flush Mount Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- ILC Replacement for Miniature Lamp 120mb Amber LED Replacement replacement light bulb lamp (120MB AMBER LED REPLACEMENT MINIATURE LAMP)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- DABMAR LIGHTING Wall Light, 1001, BZ, Open Face, Brck Step (DSL1001-BZ)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- THOMAS Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze (CL791331)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- THOMAS Ceiling Essentials 8'' Wide 1Light Flush Mount, White (SL3258)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- HALO CEILING LIGHT RND FLSH9"" (FM9WRCCR)
- Thomas Flushmount Lights