Shop All Flushmount Lights
Thomas
Ceiling Essentials 10'' Wide 2Light Flush Mount, White
Mfr # SL3268
Zoro # G008433678
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Length 10 in
- Voltage 120
- Height 6 in
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # SL3268
- Zoro # G008433678
- UPC # 20389044389
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 in |
Width | 10 in |
Height | 6 in |
Details
Housing Finish | White |
Voltage | 120 |
Watts | 60 |
Glass Color | White |
Item | Flush Mount |
Type | Medium |
Color | White |
Lighting Technology | Incandescent |
Series | Ceiling Essentials |
Housing Material | Metal |
Number of LEDs | 2 |
Description
Ceiling Essentials 10'' Wide 2Light Flush Mount White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 2AAA 12" Flexible Neck 10-Lumen LED Pen Light with Pocket Clip (95887)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6001e)
- ILC Replacement for Conair Be116t replacement light bulb lamp (BE116T CONAIR)
- LITHONIA LIGHTING LED Vapor Tight, Ceiling Mount (OLVTCM)
- THOMAS Ceiling Essentials 8'' Wide 1Light Flush Mount, White (SL3258)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- THOMAS Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze (CL791331)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 20W Trad 11In White Frosted Acrylic (6107400)
- ILC Replacement For NUVO LIGHTING, S29339 (S29339)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- Thomas Flushmount Lights