Shop All Pendants
Thomas
Casual Mission 5'' Wide 1Light Mini Pendant, Oil Rubbed Bronze
Mfr # CN170151
Zoro # G608433580
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 7 in
- Length 5 in
- Width 5 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Length | 5 in |
Width | 5 in |
Details
Color | Bronze |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium |
Style | Transitional |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Oil Rubbed Bronze |
Glass Color | White |
Watts | 100 |
Series | Casual Mission |
Lighting Technology | Incandescent |
Material | Metal |
Description
Casual Mission 5'' Wide 1Light Mini Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- ILC Replacement for Flowtron Bk-15d replacement light bulb lamp (BK-15D FLOWTRON)
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 60 In Arm (24K345)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel (62-106)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK LIGHTING Chadwick 1-Lght Pndnt Polished Nickel w/Matching Shade - Incl LED Bulb (66114-1-LED)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- Thomas Pendants