Shop All Sconces
Thomas
Calistoga 8'' High 1Light Sconce, Brushed Nickel
Mfr # CN320172
Zoro # G708433572
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Fixture Voltage 120
- Finish Brushed Nickel
- Glass Color Clear
- Series Calistoga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 in |
Width | 5 in |
Length | 7 in |
Details
Fixture Voltage | 120 |
Finish | Brushed Nickel |
Item | Sconce |
Glass Color | Clear |
Series | Calistoga |
Lighting Technology | Incandescent |
Housing Material | Metal |
Lamp Watts | 60 |
Description
Calistoga 8'' High 1Light Sconce Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 9", SM, ETL/ES, 18W, 3K (ASD-MNPR-9D1830-W)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-30K-WH-D)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- ILC Replacement For LIGHT BULB LAMP, H4651B (H4651B)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- ARTCRAFT Bridegtown Ac11602Vb Wall Mount (AC11602VB)
- Thomas Sconces