Shop All Chandeliers
Thomas
Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze
Mfr # CN320921
Zoro # G308433545
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glass Color Clear
- Style Transitional
- Color Bronze
- Housing Material Glass
- Series Calistoga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN320921
- Zoro # G308433545
- UPC # 748119142944
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 30.5 in |
Width | 30.5 in |
Height | 31 in |
Details
Item | Chandelier |
Housing Finish | Oil Rubbed Bronze |
Glass Color | Clear |
Style | Transitional |
Color | Bronze |
Housing Material | Glass |
Series | Calistoga |
Number of Lights | 9 |
Material | Metal |
Watts | 60 |
Lighting Technology | Incandescent |
Light Type | Medium |
Voltage | 120 |
Description
Calistoga 305'' Wide 9Light Chandelier Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite 9W LED, A19, DIM, 25K Hrs 27K (L9A19D2527K)
- ILC Replacement for Naed 54589 replacement light bulb lamp (54589 NAED)
- SANOXY 22 LED Dual Security Detector Solar Spot Light Motion Sensor Outdoor Floodlight (PPT-203275608157)
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- LIVEX LIGHTING Bronze with Antique Brass Accents Chande (41365-07)
- Thomas Chandeliers