Shop All Chandeliers
Thomas
Calistoga 25'' Wide 5Light Chandelier, Brushed Nickel
Mfr # CN320522
Zoro # G608433542
product price: $317.25
/ea
Free Shipping & Returns
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Glass Color Clear
- Light Type Medium
- Length 25 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN320522
- Zoro # G608433542
- UPC # 748119142975
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 25 in |
Width | 25 in |
Height | 24 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Glass Color | Clear |
Light Type | Medium |
Watts | 60 |
Series | Calistoga |
Voltage | 120 |
Housing Material | Glass |
Color | Nickel |
Style | Transitional |
Material | Metal |
Number of Lights | 5 |
Lighting Technology | Incandescent |
Description
Calistoga 25'' Wide 5Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-In-T8-Gp-A-277 (M3-IN-T8-GP-A-277)
- ILC Replacement for Philips Tuv36bpt5 replacement light bulb lamp (TUV36BPT5 PHILIPS)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- Thomas Chandeliers