Shop All Vanity Lights
Thomas
Brighton 2Light Vanity Light in Oil Rubbed Bronze with White Glass
Mfr # 1052BB/10
Zoro # G508432515
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 11 in
- Length 7 in
- Width 15 in
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 1052BB/10
- Zoro # G508432515
- UPC # 830335024125
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 11 in |
Length | 7 in |
Width | 15 in |
Details
Color | Brown |
Item | Vanity Light |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A19 |
Number of Lights | 2 |
Light Type | Medium - E26 |
Style | Traditional |
Shade Material | Glass |
Housing Material | Glass |
Series | Brighton |
Lamp Watts | 75 |
Glass Color | White |
Description
Brighton 2Light Vanity Light in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp (40-1K MERCURY EXPOSURE UNIT NUARC)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 5000K, Frosted (S11554)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- Thomas Vanity Lights