Shop All Chandeliers
Thomas
Brighton 25'' Wide 9Light Chandelier, Brushed Nickel
Mfr # 1009CH/20-LED
Zoro # G608432576
product price: $561.60
/ea
Free Shipping & Returns
$561.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type A19
- Glass Color White
- Light Type Medium
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 1009CH/20-LED
- Zoro # G608432576
- UPC # 830335028192
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 25 in |
Height | 29 in |
Width | 25 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Glass Color | White |
Light Type | Medium |
Series | Brighton |
Voltage | 120 |
Housing Material | Glass |
Color | Nickel |
Number of Lights | 9 |
Style | Traditional |
Lighting Technology | LED |
Watts | 9.5 |
Material | Metal |
Description
As a Part of the Brighton Collection, this fixture provides elegance and style to any home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/930CA)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Light Bulb / Lamp F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH LIGHT BULB / LAMP)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- Thomas Chandeliers