Shop All Pendants
Thomas
Bella 20'' Wide 3Light Pendant, Brushed Nickel
Mfr # SL891778
Zoro # G008433722
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 24.25 in
- Length 20 in
- Width 20 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24.25 in |
Length | 20 in |
Width | 20 in |
Details
Color | Nickel |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Nickel |
Glass Color | White |
Lighting Technology | Incandescent |
Series | Bella |
Material | Metal |
Watts | 100 |
Description
Bella 20'' Wide 3Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- ILC Replacement for Bulbrite 25a15f replacement light bulb lamp, 4PK (25A15F BULBRITE)
- ILC Replacement for Burton 0122030 replacement light bulb lamp (0122030 BURTON)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 BLU 25PK (BU25C9-OBLA)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- Thomas Pendants