Shop All Pendants
Thomas
Beckett 12'' Wide 1Light Mini Pendant, Oil Rubbed Bronze with Clear Glass
Mfr # CN129041
Zoro # G908433501
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 13 in
- Length 12 in
- Width 12 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 13 in |
Length | 12 in |
Width | 12 in |
Details
Color | Bronze |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium |
Style | Modern/Contemporary |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Oil Rubbed Bronze |
Glass Color | Clear |
Lighting Technology | Incandescent |
Watts | 100 |
Series | Beckett |
Material | Metal |
Description
Beckett 12'' Wide 1Light Mini Pendant Oil Rubbed Bronze with Clear Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB BL)
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- ILC Replacement for Philips TUV 325w HO XPT SE replacement light bulb lamp (TUV 325W HO XPT SE PHILIPS)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Z-LITE Zinnia 3 Light Pendant, Bronze & Flax Linen (2009-14BRZ)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- Thomas Pendants