Shop All Chandeliers
Thomas
Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass
Mfr # 2009CH/10
Zoro # G908432627
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Glass Color White
- Housing Material Glass
- Material Glass
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 2009CH/10
- Zoro # G908432627
- UPC # 748119075440
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 36 in |
Width | 36 in |
Height | 33 in |
Details
Item | Chandelier |
Housing Finish | Oil Rubbed Bronze |
Lamp Type | A19 |
Glass Color | White |
Housing Material | Glass |
Material | Glass |
Style | Transitional |
Color | Brown |
Watts | 60 |
Light Type | Medium - E26 |
Series | Arlington |
Number of Lights | 9 |
Description
Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F42tbx830a4p/eol replacement light bulb lamp (F42TBX830A4P/EOL GE GENERAL ELECTRIC G.E)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- SATCO Bulb, LED, 9.5W, A19, Medium, 30K, Dim, 4PK (S11415)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- Thomas Chandeliers