Shop All Portable Electric Air Compressors
Thomas
Air Compressor, 0.5 HP, 115V, 125 psi
Mfr # T-617 HDN
Zoro # G2426015
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 2 gal.
- Voltage 115VAC
- Max. Pressure 125 psi
- HP 0.50
- Tank Type Hot Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # T-617 HDN
- Zoro # G2426015
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 2 gal. |
Overall Length | 16.5 in |
Overall Height | 16.81 in |
Overall Width | 8 in |
Tank Size - Air Compressor | 2.0 gal |
Air Tank Size | 2 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.5 hp, Free Air Flow Rate 0.85 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 2 gal, Input Voltage 120V AC, Current Rating 4.2 A, Sound Level 60 dBA, Weight 26 lb, Pump Type Piston, Motor Type Induction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MJ-12MJ-12FJS Branch Tee Forged (6600-12-12-12-FG)
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E698 (30E698)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-41)
- BLACK BULL Air Compressor Portable Air Pump 150 PSI, 12 Volt (AC150)
- PROFORCE Hotdog Air Compressor, 2 gal., 100 psi (VPF0000201)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 4HP 20Gal AirComp. w/AirDryingSyst, SoundPrfCabinet (CAT-20040DSPCAD)
- PUMA , Portable Electric Air Compressor, 1 HP, 1.5 Gallon, Hot Dog, 2.2 CFM (LA5706)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- CAMPBELL HAUSFELD BLUE (J) 15 Gal Horiz Port; OL BD In-Line twin; VT4800; 135 PSI; 120/240V (VX4011)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- Thomas Air Compressors