Shop All Barbed Tube Fittings
Thogus
Tee, 3/16 In, Barbed, Nylon, PK10
Mfr # TT9333/N
Zoro # G2289777
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 3/16 in
- Fitting Connection Type Barbed
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thogus
- MFR # TT9333/N
- Zoro # G2289777
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Tube Inside Dia. | 0.200 in |
Details
Item | Tee |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Tee |
Fitting Connection Type | Barbed |
Color | Natural |
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Barbed |
Max. Pressure | 150 psi |
Specific Pipe Fitting Shape | Tee |
Standards | NSF 51 and 61 Certified |
Temp. Range | -50 Degrees to 275 Degrees F |
Basic Pipe Fitting Material | Plastic |
Description
Tee, Specific Fitting Shape Tee, Standards NSF 51 and 61 Certified, Color Natural, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (429101)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- ZURN (P) Repair Kit, Service Stops (RK7000-50A)
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- ZORO SELECT Vacuum Connector, Reducig, 1/4x3/16In, PK10 (5ZMH0)
- ANDERSON Green Leaf 5/8 in. Barb X 5/8 in. D Barb Nylon Tee (CBT58BG1)
- RAIN BIRD Couplings Barbed 1/2, 4PK (BC50/4PKS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- Thogus Tube Fittings