Shop All Barbed Tube Fittings
Thogus
Tee, 1/8 x 1/8 x 1/8 In, Barbed, 303 SS
Mfr # TPC7115-5-G
Zoro # G2146977
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 303 Stainless Steel
- Specific Fitting Shape Tee
- Barb Size 1/8 in x 1/8 in x 1/8 in
- Fitting Connection Type Barbed
- Tube Size 1/8 in x 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thogus
- MFR # TPC7115-5-G
- Zoro # G2146977
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in x 1/8 in x 1/8 in |
Tube Size | 1/8 in x 1/8 in x 1/8 in |
Details
Item | Tee |
Tube Fitting Material | 303 Stainless Steel |
Specific Fitting Shape | Tee |
Fitting Connection Type | Barbed |
Color | Silver |
Temp. Range | 0 Degrees to 750 Degrees F |
Max. Pressure | 275 psi@72 Degrees F |
Pipe Fitting Connection Type | Barbed |
Standards | ASTM A581 and A582, NSF and FDA |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Description
Tee, Specific Fitting Shape Tee, Standards ASTM A581 and A582, NSF and FDA, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Glass Filler, NPSM, Single Hole, Polished Chrome (393)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221318)
- ZORO SELECT Water Heater Safety Strap, For Pipes (86298)
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Union (22CA-4-4)
- ANDERSON Green Leaf 3/4 in. MPT X 1 in. D Barb Nylon Elbow (CBEL3410BG1)
- BOSHART Elbow Nylon Barb 1-1/4 In (UNE-12)
- PARKER 1/4" Barb x MNPT Low Lead Brass 90 Degree Elbow (QL129HB-4-4)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- LASCO Adptr Instxmpt 1/2X3/4" (UPPRA-0705)
- Thogus Barbed Tube Fittings