Shop All Barbed Tube Fittings
Thogus
Tee, 1/4 x 1/2 x 1/2In, Polypropylene, PK10
Mfr # TT9488/PPB-10-G
Zoro # G2018125
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 1/4 in x 1/2 in x 1/2 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thogus
- MFR # TT9488/PPB-10-G
- Zoro # G2018125
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 1/2 in x 1/2 in |
Tube Inside Dia. | 1/2 in |
Tube Outside Dia. | 5/16 in |
Details
Item | Tee |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Tee |
Fitting Connection Type | Barbed |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | Barbed |
Standards | FDA |
Max. Pressure | 150 psi |
Temp. Range | -20 Degrees to 150 Degrees F |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Tee |
Color | Black |
Description
Tee, Specific Fitting Shape Tee, Standards FDA, Color Black, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 208VAC, 50 Amps, Commercial Electric Tankless Water Heater (EX180T2T)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9897-375-005)
- 3M AQUA-PURE AP117, 5541731 2 PACK WATER FILTER (AP117)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-4)
- ELDON JAMES 1" Barbed Tee PK 10 (T0-16WP)
- ANDERSON METALS Insert Fitting 3/8Barbx1/8Mpt (757001-0602)
- ELDON JAMES 1" Barbed Straight Coupler PK 10 (C0-16WP)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- SPEECO FARMEX Barbed Wire Carrier / Unroller (S16110300)
- Thogus Tube Fittings