Shop All Nylon Pipe Fittings
Thogus
Reducer Bushing, Threaded, 3/4x1/2 In
Mfr # TRB3412/N-10-G
Zoro # G0299485
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Nylon
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
- Pipe Size - Pipe Fitting 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thogus
- MFR # TRB3412/N-10-G
- Zoro # G0299485
- Country of Origin United States
- Category Nylon Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Thread Size | 3/4 x 1/2" |
Details
Pipe Fitting Material | Nylon |
Specific Fitting Shape | Reducer Bushing |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Bushing |
Fitting Connection Type | Threaded |
Max. Pressure (PSI) | 150 |
Item | Reducer Bushing |
Standards | NSF 51, NSF 61 |
Specific Pipe Fitting Shape | Reducing Bushing |
Temp. Range | -50 to 275 Degrees F |
Pipe Fitting Connection Type | Threaded |
Color | natural |
Material | Nylon |
Description
Reducing Bushing, Nylon, -50 to 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (3-SXL)
- ZORO SELECT 1/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P874)
- KOHLER Dual Handle 8" Mount, Gooseneck Bathroom Faucet, Polished chrome (K-45102-4-CP)
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-4)
- THOGUS Nylon Adapter 1/2" Mpt X 1/2" Barb (TA1088/N)
- THOGUS Nylon Adapter 1/4" Mpt X 1/4" Barb (TA1044/N)
- THOGUS Nylon Adapter 1/8" Mpt X 1/4" Barb (TA1024/N)
- THOGUS Nylon Adapter 1/2" Mpt X 3/8" Barb (TA1086/N)
- THOGUS Nylon Adapter 3/4" Mpt X 1/2" Barb (TA10128/N)
- THOGUS Nylon Hose Barb Tee 1/2" (TT9888/N)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- Thogus Nylon Pipe Fittings