Shop All Barbed Tube Fittings
Thogus
Male Adapter, 1-1/4 x 1-1/4 In, Nylon
Mfr # TA102020/N-1-G
Zoro # G2043151
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Adapter
- Barb Size 1 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thogus
- MFR # TA102020/N-1-G
- Zoro # G2043151
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in |
Hex Size | 1 1/2 in |
Pipe Size (Fittings) | 1-1/4" |
Tube Inside Dia. | 1 7/25 in |
Details
Item | Male Adapter |
Tube Fitting Material | Nylon |
Specific Fitting Shape | Adapter |
Fitting Connection Type | Barbed x MNPT |
Pipe Fitting Connection Type | Barbed x MNPT |
Max. Pressure | 150 psi |
Temp. Range | -50 Degrees to 275 Degrees F |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Plastic |
Specific Pipe Fitting Shape | Adapter |
Standards | NSF 51, NSF 61 |
Color | Natural |
Description
Male Adapter, Specific Fitting Shape Adapter, Standards NSF 51, NSF 61, Color Natural, Hex Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMU9)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import (K417-24)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-4)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTX2)
- ANDERSON Green Leaf 3/4 in. MGHT X 1/2 in. D Barb Nylon Adapter (CBD3412BG1)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- PARKER 1/4" x 3/8" Barb Brass Union Reducer (22-6-8)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, PVDF, PK5 (L0-2NK)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- Thogus Tube Fittings