Shop All Barbed Tube Fittings
Thogus
3/8" Barbed x Flare SS Flare Female Adapter
Mfr # TPC3009-5-G + TPC1003-5-G
Zoro # G0324676
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 303 Stainless Steel
- Specific Fitting Shape Flare Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x Flare
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thogus
- MFR # TPC3009-5-G + TPC1003-5-G
- Zoro # G0324676
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 3/8 in |
Flared End Thread Size | 5/8-18 |
Details
Item | Flare Female Adapter |
Tube Fitting Material | 303 Stainless Steel |
Specific Fitting Shape | Flare Adapter |
Fitting Connection Type | Barbed x Flare |
Temp. Range | 0 Degrees to 750 Degrees F |
Specific Pipe Fitting Shape | Flare Adapter |
Standards | ASTM A581 And A582, NSF and FDA |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Barbed x Flare |
Basic Pipe Fitting Shape | Adapter |
Description
Flare Female Adapter, Specific Fitting Shape Flare Adapter, Standards ASTM A581 And A582, NSF and FDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 3/4" Conc. Butt Weld Reducer - 3" Long 316SS Polished (31W-1.5X.75-7-316)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G005)
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1 In, PK5 (L16-16NK)
- ANDERSON METALS Hose Elbow, 114 in, Barb, 114 in, MPT, 150 psi Pressure, Nylon (53720-2020)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- PARKER 3/8" Barb x MNPT Low Lead Brass 90 Degree Elbow (L129HB-6-6)
- ELDON JAMES 3/4" Barbed x MNPT 90 Degree Elbow PK 10 (L12-12WP)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTY9)
- Thogus Tube Fittings