Shop All Barbed Tube Fittings
Thogus
1/2" Barbed x 3/4" MNPT Threaded Elbow PK 10
Mfr # TE20128L/PPN-10-G
Zoro # G2710714
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Elbow
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thogus
- MFR # TE20128L/PPN-10-G
- Zoro # G2710714
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Tube Inside Dia. | 0.490 in |
Hex Size | 1 1/8 in |
Details
Item | Threaded Elbow |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Elbow |
Fitting Connection Type | Barbed x MNPT |
Pipe Fitting Connection Type | Barbed x MNPT |
Color | Natural |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | Elbow |
Standards | FDA |
Temp. Range | -20 Degrees to 150 Degrees F |
Basic Pipe Fitting Material | Plastic |
Max. Pressure | 150 psi |
Description
Threaded Elbow, Specific Fitting Shape Elbow, Standards FDA, Color Natural, Hex Size 1 1/8 in, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- SHARKBITE Disconnect and Gauge Clip, 3/4 in Tube Size, Brass (UIP712)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- ZORO SELECT 1-1/2" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU1)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- COLDER 1/2" Barbed Inline Insert (NS6D22008)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- THRIFCO PLUMBING Nylon 3/8 Barb X 3/8 Mip Adpt (9429413)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- COLDER 5/16" Barb Chrome Plated Brass Inline Insert (LCD22005)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- Thogus Barbed Tube Fittings