Shop All Linear Guides
Thk
Linear Guide Rail, 3,000 mm L, 34 mm W
Mfr # SHS35-3000L
Zoro # G607868239
product price: $2,091.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,091.99
Free 30-Day Returns
Key Features
- Overall Length 3,000 mm
- Overall Width 34 mm
- Overall Height 26 mm
- Rail Material Carbon Steel
- Mounting Hole Size M9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS35-3000L
- Zoro # G607868239
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 3,000 mm |
Overall Width | 34 mm |
Overall Height | 26 mm |
Mounting Hole Size | M9 |
Size | 35 mm |
Nominal Rail Size | 35 |
Manufacturer Size | 35 |
Details
Item | Linear Guide Rail |
Rail Material | Carbon Steel |
For Use With | Standard Ball Guides |
Agency Compliance | California Prop 65 Compliant |
Mounting Hole Center to Center | 80 mm |
Mounting Hole from Shaft End | 20 mm |
Number of Mounting Holes | 38 |
Rail Finish | Unfinished |
System of Measurement | Metric |
Series | SHS |
Standards | California Prop 65 Compliant |
Weight | 39.68 lb |
Rail Type | Profile |
Mounting Hole Center to Shaft End | 20 mm |
Compatible Bearing Type | Ball |
Mounting Hole Type | Threaded |
Description
Linear Guide Rail, Overall Length 3,000 mm, Overall Width 35 mm, Overall Height 26 mm, Rail Material Carbon Steel, Manufacturer Size 35, Number of Mounting Holes 38, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SHS35, Mounting Hole Size M9, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- RUSTLICK Cutting Oil, 12 oz, Squeeze Bottle (69016)
- SOLBERG Air Oil Separator, M22 Outlet, 35 SCFM (LGM2212)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250491, Pressure Line, 10 micron, Outside-In (MF0060202)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRSD2-012.630)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- Thk Linear Guides