Shop All Linear Guides
Thk
Linear Guide Rail, 280 mm L, 23 mm W
Mfr # HSR25-280L
Zoro # G907868182
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 280 mm
- Overall Width 23 mm
- Overall Height 22 mm
- Rail Material Steel
- Size 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR25-280L
- Zoro # G907868182
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 280 mm |
Overall Width | 23 mm |
Overall Height | 22 mm |
Size | 25 mm |
Mounting Hole Size | M7 |
Nominal Rail Size | 25 |
Manufacturer Size | 25 |
Details
Item | Linear Guide Rail |
Rail Material | Steel |
Mounting Hole from Shaft End | 20 mm |
For Use With | Standard Ball Guides |
Agency Compliance | California Prop 65 Compliant |
Rail Finish | Unfinished |
Mounting Hole Center to Center | 60 mm |
Number of Mounting Holes | 5 |
Series | HSR |
System of Measurement | Metric |
Rail Construction | Steel |
Standards | California Prop 65 Compliant |
Rail Type | Profile |
Mounting Hole Center to Shaft End | 20 mm |
Mounting Hole Type | Threaded |
Compatible Bearing Type | Ball |
Description
Linear Guide Rail, Overall Length 280 mm, Overall Width 25 mm, Overall Height 22 mm, Rail Material Carbon Steel, Manufacturer Size 25, Number of Mounting Holes 5, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HSR25, Mounting Hole Size M7, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Steel Hose Reel, Ped, 3/8" x 150 ft. (DHRP50150)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-31)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Pipe, Straight (2405-04-04)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- Thk Linear Bearings & Guides