Shop All Linear Guides
Thk
Linear Guide Rail, 160 mm L, 15 mm W
Mfr # SR15-160L
Zoro # G507868308
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm
- Overall Width 15 mm
- Overall Height 12.5 mm
- Rail Material Steel
- Mounting Hole Size M3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR15-160L
- Zoro # G507868308
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 160 mm |
Overall Width | 15 mm |
Overall Height | 12.5 mm |
Mounting Hole Size | M3.5 |
Size | 15 mm |
Nominal Rail Size | 15 |
Manufacturer Size | 15 |
Details
Item | Linear Guide Rail |
Rail Material | Steel |
Agency Compliance | California Prop 65 Compliant |
Mounting Hole from Shaft End | 20 mm |
Number of Mounting Holes | 3 |
For Use With | Standard Ball Guides |
Mounting Hole Center to Center | 60 mm |
Rail Finish | Unfinished |
Series | SR |
Rail Construction | Steel |
System of Measurement | Metric |
Standards | California Prop 65 Compliant |
Rail Type | Profile |
Mounting Hole Center to Shaft End | 20 mm |
Compatible Bearing Type | Ball |
Mounting Hole Type | Threaded |
Description
Linear Guide Rail, Overall Length 160 mm, Overall Width 15 mm, Overall Height 12.5 mm, Rail Material Carbon Steel, Manufacturer Size 15, Number of Mounting Holes 3, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SR15, Mounting Hole Size M3.5, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Air Line Cutter, Stainless Steel Blade (00020)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, oil removal (4ZK81)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (1032006)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- HEVI-RAIL Linear Rail, 1219.2mm L, 86.5 mm W, 36 mm H (HVR-0-048.000)
- Thk Linear Guides