Shop All Linear Guides
Thk
Linear Guide Rail, 160 mm L, 15 mm W
Mfr # HSR15-160L
Zoro # G407868231
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm
- Overall Width 15 mm
- Overall Height 15 mm
- Rail Material Steel
- Number of Mounting Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR15-160L
- Zoro # G407868231
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 160 mm |
Overall Width | 15 mm |
Overall Height | 15 mm |
Size | 15 mm |
Mounting Hole Size | M4.5 |
Nominal Rail Size | 15 |
Manufacturer Size | 15 |
Details
Item | Linear Guide Rail |
Rail Material | Steel |
Number of Mounting Holes | 3 |
Mounting Hole Center to Center | 60 mm |
For Use With | Standard Ball Guides |
Rail Finish | Unfinished |
Mounting Hole from Shaft End | 20 mm |
Agency Compliance | California Prop 65 Compliant |
Rail Construction | Steel |
Series | HSR |
System of Measurement | Metric |
Standards | California Prop 65 Compliant |
Compatible Bearing Type | Ball |
Rail Type | Profile |
Mounting Hole Type | Threaded |
Mounting Hole Center to Shaft End | 20 mm |
Description
Linear Guide Rail, Overall Length 160 mm, Overall Width 15 mm, Overall Height 15 mm, Rail Material Carbon Steel, Manufacturer Size 15, Number of Mounting Holes 3, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series HSR15, Mounting Hole Size M4.5, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15607)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- PBC LINEAR Linear Guide, 670mm L, 15 mm W, 9.20 mm H (MR15R-0670)
- Thk Linear Bearings & Guides