Shop All Linear Guides
Thk
Linear Guide Rail, 1,240 mm L, 34 mm W
Mfr # SHS35-1240L
Zoro # G207868219
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,240 mm
- Overall Width 34 mm
- Overall Height 26 mm
- Rail Material Carbon Steel
- Mounting Hole Size M9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thk
- MFR # SHS35-1240L
- Zoro # G207868219
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 1,240 mm |
Overall Width | 34 mm |
Overall Height | 26 mm |
Mounting Hole Size | M9 |
Size | 35 mm |
Nominal Rail Size | 35 |
Manufacturer Size | 35 |
Details
Item | Linear Guide Rail |
Rail Material | Carbon Steel |
Number of Mounting Holes | 16 |
For Use With | Standard Ball Guides |
Mounting Hole from Shaft End | 20 mm |
Rail Finish | Unfinished |
Agency Compliance | California Prop 65 Compliant |
Mounting Hole Center to Center | 80 mm |
System of Measurement | Metric |
Series | SHS |
Weight | 15.43 lb |
Standards | California Prop 65 Compliant |
Rail Type | Profile |
Compatible Bearing Type | Ball |
Mounting Hole Center to Shaft End | 20 mm |
Mounting Hole Type | Threaded |
Description
Linear Guide Rail, Overall Length 1,240 mm, Overall Width 35 mm, Overall Height 26 mm, Rail Material Carbon Steel, Manufacturer Size 35, Number of Mounting Holes 16, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SHS35, Mounting Hole Size M9, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256T-W22)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (SP400-10-G)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- D&D 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- PBC LINEAR Linear Rail, 37 In L, 0.437 W, 1.062 In H (VRS4-037.000)
- Thk Linear Guides