Shop All Linear Guides
Thk
Linear Guide Rail, 1,000 mm L, 20 mm W
Mfr # SHS20-1000L
Zoro # G307868218
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1,000 mm
- Overall Width 20 mm
- Overall Height 16.5 mm
- Rail Material Carbon Steel
- Agency Compliance California Prop 65 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS20-1000L
- Zoro # G307868218
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 20 mm |
Overall Height | 16.5 mm |
Size | 20 mm |
Mounting Hole Size | M6 |
Nominal Rail Size | 20 |
Manufacturer Size | 20 |
Details
Item | Linear Guide Rail |
Rail Material | Carbon Steel |
Agency Compliance | California Prop 65 Compliant |
Number of Mounting Holes | 17 |
Rail Finish | Unfinished |
Mounting Hole from Shaft End | 20 mm |
For Use With | Standard Ball Guides |
Mounting Hole Center to Center | 60 mm |
Series | SHS |
System of Measurement | Metric |
Weight | 4.41 lb |
Standards | California Prop 65 Compliant |
Mounting Hole Type | Threaded |
Rail Type | Profile |
Mounting Hole Center to Shaft End | 20 mm |
Compatible Bearing Type | Ball |
Description
Linear Guide Rail, Overall Length 1,000 mm, Overall Width 20 mm, Overall Height 16.5 mm, Rail Material Carbon Steel, Manufacturer Size 20, Number of Mounting Holes 17, Rail Finish Unfinished, Rail Type Profile, System of Measurement Metric, Standards California Prop 65 Compliant, For Use With Standard Ball Guides, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series SHS20, Mounting Hole Size M6, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- FERNCO Drain/Trpcnnctr 1.5X1.25 (PDTC-150)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- THK 150Mm Linear Guide (RSR12WZMUU+150LM)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- THK 25mm Linear Guide Block Linear Motion Part & Accessory (HSR25A1SS)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- IGUS IGUS NS-01-27-500 500mm DryLin N 27mm Miniature Guide Rail (NS-01-27-500)
- THOMSON Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3 (531MT25)
- Thk Linear Guides