Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 98 mm L, 90 mm W
Mfr # HSR30C1SSC1
Zoro # G407868040
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 35 mm
- Roller Material Carbon Steel
- Carriage Width 90 mm
- Carriage Length 98 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR30C1SSC1
- Zoro # G407868040
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 35 mm |
Carriage Width | 90 mm |
Carriage Length | 98 mm |
Carriage Mounting Hole Size | M8 |
Overall Height | 42 mm |
For Rail Width | 28 mm |
Combined Carriage and Rail Height | 42 mm |
Manufacturer Size | 30 |
Description
Linear Guide Carriage, Carriage Height 35 mm, Carriage Length 98 mm, Carriage Width 90 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 40.5 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 30, Dynamic Load Capacity 40.5 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 28 mm, For Use With Profile Rail, Static Load Capacity 53.7 kN, Combined Carriage and Rail Height 42 mm, Series HSR-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- GATES O-Ring For Flange Fitting, G60898-0012 (G60898-0012)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- Thk Linear Bearings & Guides