Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 92 mm L, 70 mm W
Mfr # SHS25C1SSC1
Zoro # G807867926
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 30.2 mm
- Roller Material Carbon Steel
- Carriage Width 70 mm
- Carriage Length 92 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thk
- MFR # SHS25C1SSC1
- Zoro # G807867926
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 30.2 mm |
Carriage Width | 70 mm |
Carriage Length | 92 mm |
Dimension F | 60 mm |
Dimension N | 7.5 mm |
Dimension B | 57 mm |
Dimension L1 | 71 mm |
Carriage Mounting Hole Size | M8 |
Overall Height | 36 mm |
For Rail Width | 23 mm |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 36 mm |
Description
Linear Guide Carriage, Carriage Height 30.2 mm, Carriage Length 92 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 31.7 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 31.7 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 52.4 kN, Combined Carriage and Rail Height 36 mm, Series SHS-C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- CENTURY Pump Motor, Capacitor-Start Design (T1052)
- IKO Linear Bushing, Metric, #LME16UU (LME16UU)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- IKO Precision Linear Slide Unit, High Rigidity Precision, #BWU4080 (BWU4080)
- Thk Linear Bearings & Guides