Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 92 mm L, 48 mm W
Mfr # SHS25V1SS
Zoro # G107867930
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 30.2 mm
- Roller Material Carbon Steel
- Carriage Width 48 mm
- Carriage Length 92 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS25V1SS
- Zoro # G107867930
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 30.2 mm |
Carriage Width | 48 mm |
Carriage Length | 92 mm |
Dimension F | 60 mm |
Dimension L1 | 71 mm |
Dimension N | 7.5 mm |
Dimension B | 35 mm |
Overall Height | 36 mm |
For Rail Width | 23 mm |
Carriage Mounting Hole Size | M6 x 6.5 |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 36 mm |
Mounting Hole Size | M6 x 6.5 |
Description
Linear Guide Carriage, Carriage Height 30.2 mm, Carriage Length 92 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 31.7 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 31.7 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 52.4 kN, Combined Carriage and Rail Height 36 mm, Series SHS-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVEL MYSTERY OIL Air Tool Oil, Bottle, 32 oz. (MM85R1)
- ROTOM Rotom 189D, 189-227MFD, 330V, Start Capacitor, Round (189D)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-53)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- Thk Linear Slides & Carriages