Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 90 mm L, 63 mm W
Mfr # HSR20LC1SS
Zoro # G307867969
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26 mm
- Roller Material Carbon Steel
- Carriage Width 63 mm
- Carriage Length 90 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR20LC1SS
- Zoro # G307867969
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26 mm |
Carriage Width | 63 mm |
Carriage Length | 90 mm |
Overall Height | 30 mm |
Carriage Mounting Hole Size | M5 |
For Rail Width | 20 mm |
Combined Carriage and Rail Height | 30 mm |
Manufacturer Size | 20 |
Description
Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 90 mm, Carriage Width 63 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 23.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 23.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 35.8 kN, Combined Carriage and Rail Height 30 mm, Series HSR-LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L120 Cogged V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (13V772)
- CONTINENTAL 3/8" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-500)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1224-8MGT-20 (1224-8MGT-20)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 28.00" OD (5V2803)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- Thk Linear Bearings & Guides