Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 83.1 mm L, 70 mm W
Mfr # HSR25C1SSC1
Zoro # G307868034
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 30.5 mm
- Carriage Width 70 mm
- Roller Material Carbon Steel
- Carriage Length 83.1 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR25C1SSC1
- Zoro # G307868034
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 30.5 mm |
Carriage Width | 70 mm |
Carriage Length | 83.1 mm |
For Rail Width | 23 mm |
Overall Height | 36 mm |
Carriage Mounting Hole Size | M6 |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 36 mm |
Description
Linear Guide Carriage, Carriage Height 30.5 mm, Carriage Length 83.1 mm, Carriage Width 70 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 36.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 27.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 36.4 kN, Combined Carriage and Rail Height 36 mm, Series HSR-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- DIXON Series 1-Compact Regulator, 1/2" (R73G-4R)
- FESTO Low Consumption Air Gun LSP-1/4-D (LSP-1/4-D)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- Thk Linear Slides & Carriages