Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 83.1 mm L, 48 mm W
Mfr # HSR25R1SS
Zoro # G007868006
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 34.5 mm
- Carriage Width 48 mm
- Roller Material Carbon Steel
- Carriage Length 83.1 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thk
- MFR # HSR25R1SS
- Zoro # G007868006
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 34.5 mm |
Carriage Width | 48 mm |
Carriage Length | 83.1 mm |
Dimension N | 10 mm |
Dimension F | 60 mm |
Dimension L1 | 59.5 mm |
Dimension M1 | 22 mm |
Dimension B | 35 mm |
For Rail Width | 25 mm |
Overall Height | 40 mm |
Combined Carriage and Rail Height | 40 mm |
Manufacturer Size | 25 |
Description
Linear Guide Carriage, Carriage Height 34.5 mm, Carriage Length 83.1 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 27.6 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 27.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With Profile Rail, Static Load Capacity 19.9 kN, Combined Carriage and Rail Height 40 mm, Series HSR-R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3/4 in Stroke, Compact Double Acting (5YCL8)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-4-4)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- Thk Linear Slides & Carriages