Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 83.1 mm L, 47.5mm W
Mfr # HSR25YR1SS
Zoro # G507867998
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 34.5 mm
- Roller Material Carbon Steel
- Carriage Width 47.5 mm
- Carriage Length 83.1 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR25YR1SS
- Zoro # G507867998
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 34.5 mm |
Carriage Width | 47.5 mm |
Carriage Length | 83.1 mm |
Overall Height | 40 mm |
For Rail Width | 25 mm |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 40 mm |
Description
Linear Guide Carriage, Carriage Height 34.5 mm, Carriage Length 83.1 mm, Carriage Width 47.5 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 34.4 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 27.6 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 25 mm, For Use With Profile Rail, Static Load Capacity 19.9 kN, Combined Carriage and Rail Height 40 mm, Series HSR-YR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HGFT.21-1 NPT (HGFT. (inch sizes))
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-31)
- DIXON Air King Hose, End Iron, 3/4" (AM6)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- Thk Linear Bearings & Guides