Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 83 mm L, 73 mm W
Mfr # SR25TB1SS
Zoro # G607867973
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26 mm
- Carriage Width 73 mm
- Roller Material Carbon Steel
- Carriage Length 83 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR25TB1SS
- Zoro # G607867973
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26 mm |
Carriage Width | 73 mm |
Carriage Length | 83 mm |
Dimension N | 7 mm |
Dimension L1 | 59 mm |
Dimension B | 60 mm |
Carriage Mounting Hole Size | M6 |
Overall Height | 33 mm |
For Rail Width | 23 mm |
Combined Carriage and Rail Height | 33 mm |
Manufacturer Size | 25 |
Description
Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 83 mm, Carriage Width 73 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 30.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 30.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 44.7 kN, Combined Carriage and Rail Height 33 mm, Series SR-TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 5/8 (2VP65X 1 5/8)
- LOCTITE Anti-Seize, Metal Free, 20g Tube LOCTITE LB 8070 Heavy Duty Anti-Seize Stick (864067)
- NTN Eccentric Locking Collar (EL206-103 1-3/16)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK3)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- Thk Linear Bearings & Guides