Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 83 mm L, 48 mm W
Mfr # SSR25XW1SSC1
Zoro # G307868010
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26.2 mm
- Carriage Width 48 mm
- Roller Material Carbon Steel
- Carriage Length 83 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SSR25XW1SSC1
- Zoro # G307868010
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26.2 mm |
Carriage Width | 48 mm |
Carriage Length | 83 mm |
Dimension L1 | 59.8 mm |
Dimension B | 35 mm |
Dimension N | 6 mm |
Overall Height | 25 mm |
For Rail Width | 23 mm |
Carriage Mounting Hole Size | M6 x 9 |
Manufacturer Size | 25 |
Combined Carriage and Rail Height | 25 mm |
Mounting Hole Size | M6 x 9 |
Description
Linear Guide Carriage, Carriage Height 26.2 mm, Carriage Length 83 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 31.5 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 31.5 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 36.4 kN, Combined Carriage and Rail Height 25 mm, Series SSR-XW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF CS Z3 (H317400Z3)
- CONRADER Safety Valve, Soft Seat, 1/2In, 125 PSI, SS (SRV390-1/2-V-SS-125)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/16-20 (4401-4S)
- HANKISON Refrigerated Compressed Air Dryer, 150cfm (HPRN150-1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- Thk Linear Slides & Carriages