Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 83 mm L, 48 mm W
Mfr # SR25W1SSC1
Zoro # G707867934
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26 mm
- Carriage Width 48 mm
- Roller Material Carbon Steel
- Carriage Length 83 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR25W1SSC1
- Zoro # G707867934
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26 mm |
Carriage Width | 48 mm |
Carriage Length | 83 mm |
Dimension L1 | 59 mm |
Dimension B | 35 mm |
Dimension N | 7 mm |
Carriage Mounting Hole Size | M6 x 9 |
Overall Height | 33 mm |
For Rail Width | 23 mm |
Combined Carriage and Rail Height | 33 mm |
Mounting Hole Size | M6 x 9 |
Manufacturer Size | 25 |
Description
Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 83 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 30.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 30.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 44.7 kN, Combined Carriage and Rail Height 33 mm, Series SR-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFP106UN)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- Thk Linear Bearings & Guides