Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 83 mm L, 48 mm W
Mfr # SR25W1SS
Zoro # G707867972
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26 mm
- Carriage Width 48 mm
- Roller Material Carbon Steel
- Carriage Length 83 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SR25W1SS
- Zoro # G707867972
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26 mm |
Carriage Width | 48 mm |
Carriage Length | 83 mm |
Dimension N | 7 mm |
Dimension B | 35 mm |
Dimension L1 | 59 mm |
Overall Height | 33 mm |
Carriage Mounting Hole Size | M6 x 9 |
For Rail Width | 23 mm |
Manufacturer Size | 25 |
Mounting Hole Size | M6 x 9 |
Combined Carriage and Rail Height | 33 mm |
Description
Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 83 mm, Carriage Width 48 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 30.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 25, Dynamic Load Capacity 30.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 23 mm, For Use With Profile Rail, Static Load Capacity 44.7 kN, Combined Carriage and Rail Height 33 mm, Series SR-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 3700 psi (H19004-250R)
- DIXON 1/2" NPT Steel Combination Nipple Threaded (STC1)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- REXROTH BALL CARRIAGE LINEAR BEARING (R162922141)
- Thk Linear Slides & Carriages