Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 79.4 mm L, 34 mm W
Mfr # SHS15LV1SS
Zoro # G207868004
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 21 mm
- Roller Material Carbon Steel
- Carriage Width 34 mm
- Carriage Length 79.4 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS15LV1SS
- Zoro # G207868004
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 21 mm |
Carriage Width | 34 mm |
Carriage Length | 79.4 mm |
Dimension L1 | 63 mm |
Dimension B | 26 mm |
Dimension M1 | 5.5 mm |
Dimension F | 60 mm |
Dimension N | 5.5 mm |
For Rail Width | 15 mm |
Carriage Mounting Hole Size | M4 x 5 |
Overall Height | 24 mm |
Mounting Hole Size | M4 x 5 |
Combined Carriage and Rail Height | 24 mm |
Manufacturer Size | 15 |
Description
Linear Guide Carriage, Carriage Height 21 mm, Carriage Length 79.4 mm, Carriage Width 34 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 17.2 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 15, Dynamic Load Capacity 17.2 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Profile Rail, Static Load Capacity 31.9 kN, Combined Carriage and Rail Height 24 mm, Series SHS-LV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6309ZZ/C3, Single Row Ball Brgs, 6309ZZC3 (6309ZZ/C3)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (BK80)
- SPEEDAIRE Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex (1EJW7)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 40.4 mm L, 34 mm W (SR15V1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- ISEL LFS-8-1 Carriage (223100 0070)
- Thk Linear Slides & Carriages