Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 79 mm L, 44 mm W
Mfr # SHS20V1SS
Zoro # G007867955
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 25.4 mm
- Carriage Width 44 mm
- Roller Material Carbon Steel
- Carriage Length 79 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # SHS20V1SS
- Zoro # G007867955
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 25.4 mm |
Carriage Width | 44 mm |
Carriage Length | 79 mm |
Dimension F | 60 mm |
Dimension N | 6.5 mm |
Dimension B | 32 mm |
Dimension L1 | 59 mm |
Overall Height | 30 mm |
Carriage Mounting Hole Size | M5 x 5 |
For Rail Width | 20 mm |
Mounting Hole Size | M5 x 5 |
Manufacturer Size | 20 |
Combined Carriage and Rail Height | 30 mm |
Description
Linear Guide Carriage, Carriage Height 25.4 mm, Carriage Length 79 mm, Carriage Width 44 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 22.3 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 22.3 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 38.4 kN, Combined Carriage and Rail Height 30 mm, Series SHS-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Dixie Chopper 2744 SILVER EAGLE (Eng to Deck 44" 2008-13) Zero Turn Mower Replacement Belt, B92LG (B92LG)
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/4, PK3 (CB141610)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- Thk Linear Bearings & Guides