Shop All Linear Slides & Carriages
Thk
Linear Guide Carriage, 74 mm L, 44 mm W
Mfr # HSR20R1SS
Zoro # G007867986
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carriage Height 26 mm
- Carriage Width 44 mm
- Roller Material Carbon Steel
- Carriage Length 74 mm
- Carriage Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thk
- MFR # HSR20R1SS
- Zoro # G007867986
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 26 mm |
Carriage Width | 44 mm |
Carriage Length | 74 mm |
Dimension N | 5 mm |
Dimension M1 | 18 mm |
Dimension B | 32 mm |
Dimension L1 | 50.8 mm |
Dimension F | 60 mm |
Overall Height | 30 mm |
For Rail Width | 20 mm |
Combined Carriage and Rail Height | 30 mm |
Manufacturer Size | 20 |
Description
Linear Guide Carriage, Carriage Height 26 mm, Carriage Length 74 mm, Carriage Width 44 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 19.8 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 20, Dynamic Load Capacity 19.8 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Profile Rail, Static Load Capacity 13.8 kN, Combined Carriage and Rail Height 30 mm, Series HSR-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 17 # of Teeth (40BS17H X 3/4)
- FESTO Plastic Tubing PUN-H-8X1, 25-NT (PUN-H-8X1,25-NT)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- THK Linear Guide Carriage, 64.4 mm L, 34 mm W (SHS15V1SS)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- THK Linear Guide Carriage, 83.1 mm L, 70 mm W (HSR25C1SSC1)
- THK Linear Guide Carriage, 106 mm L, 60 mm W (SHS30R1SS)
- THK Linear Guide Carriage, 66.2 mm L, 42 mm W (SR20W1SS)
- THK Linear Guide Carriage, 66.5 mm L, 42 mm W (SSR20XW1SS)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- Thk Linear Bearings & Guides